Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214957

MPN #: 464

OTC Griplock, 2 Ton, 2/3 Jaw Puller

Product Description
OTC Three-in-One "Griplock" Puller manufactured to OTC's rigorous specifications to ensure the quality professionals expect from OTC. Pressure bearing yoke cap holds jaws in place for ease of set up - in any orientation. Yoke arms are designed with two positions for jaw placement, enhancing spread control and providing optimal pulling force.

Features:
  • Configuration conversions take just seconds; no wrenches required
  • 2 or 3 Jaw application, with a 7" maximum reach, 3" to 4" spread
  • Both external and internal pulling action
  • "Live center" action forcing screw
  • Professional finish for long lasting durability


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spread3 - 4 in

Product Details

TypeJaw Puller
Capacity4
Number of Jaws3
Package Quantity1
DescriptionGriplock Jaw Puller
Manufacturers Part Number464
BrandOTC