Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214800

MPN #: 1170

OTC Jaw Pilot Bearing/Bushing Puller with 1-3/4 lb. Hammer

Product Description
Features::
  • Versatile puller built specifically for light duty inside pulling jobs - particularly for removing flywheel pilot bearings and bushings from automobiles, trucks, and tractors
  • Also useful for pulling electric motor, generator, and magneto bearings
  • Slide hammer unit measures 17 inches long with a 1-3/4 lb. hammer and 1/2-20 threaded end
  • Made in the USA
  • Not included Related Item: OTC1170 is part of OTC1675 13-Ton Capacity Puller Set
  • Not included Related Item: OTC1170 is part of OTC1676 Strong Box Puller


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1170
TypeBearing/Bushing Puller
Package Quantity1
DescriptionJaw Pilot Bearing/Bushing Puller
BrandOTC