LumiSource® Grotto Upholstered Adjustable Barstool, Chrome Metal, Faux Leather, White, 2/Pack - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The Grotto Upholstered Adjustable Barstool by LumiSource® brings a refined and versatile seating option to your kitchen. Featuring a fully upholstered seat and a low backrest, these stools offer both style and comfort. The clean-lined design of the adjustable base complements the plush upholstery, allowing the Grotto stool to blend seamlessly into a variety of kitchen or bar decor styles.
PRICE
$659.90 Sold in packages of 2 / $329.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 17-1/2 in |
| Height | 31 - 39-1/2 in |
| Weight Capacity | 275 lbs |
| Seat Width | 17-1/2 in |
| Seat Depth | 15 in |
| Seat Height | 23-3/4 - 32-1/4 in |
| Base | Pedestal |
Product Details
| Assembly Required | Yes |
| Type | Cutout Back Bar Stool |
| Frame Color Family | Chrome |
| Color | White |
| Footrest Included | Yes |
| Seat Color Family | White |
| Casters Included | No |
| Package Quantity | 2 |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | BS-GROTTOUPPU-RT2 CHRW2 |
| Back Style | Cutout Back |
| Back Type | Low Back |
| Seat Material | Faux Leather |
| Brand | LumiSource |
Warranty
| Warranty | 1 Year |