- The 26 Lock Group Lockout Box supports compliance in group lockout operations
- The box is made from durable steel and accepts up to 26 padlocks
- The box features a clear sliding lid, which can be locked when the box is closed
- The box measures: 9-1/4"W x 5-1/2"D x 4-1/4"H
Zing Group Lock Box with Top Lid, 26 Padlock Capacity, Steel, 9-1/4"W x 5-1/2"D x 4-1/4"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 5-1/2 in |
| Height | 4-1/4 in |
| Weight | 3 lbs |
Product Details
| Type | Group Lock Box |
| Padlock Capacity | 26 |
| Color | Red |
| For Use With | Group Lockout |
| Material | Steel |
| Package Quantity | 1 |
| Description | Group Lock Box with Top Lid |
| Manufacturers Part Number | 7630 |
| Brand | Zing |