Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boxes & Trays

23 Results
Heavy Duty Battery Boxes & Trays

Heavy Duty Battery Boxes & Trays

CompareImageMaterialLengthWidthHeightFor Use WithPackage QuantityModel #Price
NOCO® Group U1 Battery Box, Black - Pkg Qty 6
Polymer
10-13/16 in
7-7/8 in
8-3/8 in
Group U1 Battery
6
WBB3177443$8.50 ea.
NOCO 8D Commercial Grade Battery Box - HM484
UV Resistant Plastic
24-3/4 in
15-13/32 in
12-5/16 in
Group 8D Battery
1
Ships Same Day
WBB2243014
$119.99
NOCO 4D Commercial Grade Battery Box - HM408
UV Resistant Plastic
24-3/4 in
13 in
14 in
Group 4D
1
Ships Same Day
WBB2243018
$125.95
NOCO® Group 24-31 Battery Box, Black - Pkg Qty 6
Polymer
17-3/16 in
6-11/16 in
10-5/8 in
Group 24-31 Battery
6
WBB3177440$10.75 ea.
NOCO® Group 31 Battery Tray, Black - Pkg Qty 12
Polymer
14 in
8-3/8 in
1-5/16 in
Group 31 Battery
12
WBB3177432$5.40 ea.
NOCO® Battery Box Strap, 48"L, Black - Pkg Qty 6
Polypropylene
48 in
1-1/2 in
-
Battery Box
6
WBB3177441$6.40 ea.
NOCO Dual 6V Commercial Grade Battery Box - HM426
UV Resistant Plastic
17-7/8 in
14-5/16 in
14 in
Dual 6-Volt Battery
1
WBB2243016$139.95
NOCO Dual L16 Commercial Grade Battery Box - HM462
UV Resistant Plastic
17-13/16 in
15-13/32 in
19-39/64 in
Dual Group L16 Battery
1
WBB2243015$139.95
NOCO® Group 24 Battery Box, Black - Pkg Qty 6
Polymer
14-1/16 in
10-5/16 in
11-1/8 in
Group 24 Battery
6
WBB3177444$10.75 ea.
NOCO Group 24 Battery Tray, Impact/UV Resistant, Fits Battery Size 6.3-7.3 by 10.3-11.3 - BT24 - Pkg Qty 12
Molded
15-1/2 in
8-3/4 in
14-1/2 in
Batteries
12
WBB2338810$27.95 ea.
Showing 1-10 of 14 results
Battery Protection Case

Battery Protection Case