- A lithium battery jump starter rated at 500 Amps (4,650 Joules3S)
- Spark-proof connections and reverse polarity protection
- Recharges USB devices, like smartphones, tablets, and more
- 100 lumen LED flashlight with multiple modes, including SOS
- Jump starts gas engines up to 4 liters
- Provides up to 20 jump starts on a single charge
NOCO Genius Boost Sport 500 Amp UltraSafe Lithium Jump Starter - GB20
|
Questions & Answers (0)
Product Description
The GB20 is a portable lithium-ion battery jump starter pack that delivers 500-amps (4,650 J3S) for jump starting a dead battery in seconds. It features a patented safety technology that provides spark-proof connections and reverse polarity protection making safe and easy for anyone to use. It's a powerful battery booster that doubles as a portable power source for recharging USB devices, like a smartphone, tablet and more. And designed for a car, boat, motorcycle, RV and more with gas engines up to 4 liters.
PRICE
$80.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 5 in |
| Height | 4-5/7 in |
| Weight | 3 lbs |
| Cord Length | 1 ft |
| Cord Gauge | 8 AWG ga |
Product Details
| Type | Carry |
| Color | Gray |
| Amperage | 500 A |
| Voltage | 12 V |
| Material | Plastic |
| Description | Lithium Jump Starter - Sport & Car |
| Package Quantity | 1 |
| Manufacturers Part Number | GB20 |
| Brand | Noco |
Compliance & Certifications
| Certifications | ETL, cETL |