Globe Scientific Filter Pipette Tip,1-1000uL, Universal, Low Retention, Graduated, 86mm, 1,920/Case
Write a Review
|
Questions & Answers (0)
Product Description
These Globe Scientific STERILE filter pipette tips are manufactured from clear high-quality polypropylene (PP). Special processing renders these tips hydrophobic for exceptionally low sample retention. The tips are certified DNase free, RNase free and non-pyrogenic and are manufactured in a Class 100,000 cleanroom environment. A universal fit design provides an airtight fit on most brands of pipettors.
Features:
Manufactured from clear polypropylene (PP)
Polypropylene (PP) filters protect samples and pipettors from contamination
DNase-free, RNase-free and non-pyrogenic
Manufactured in a Class 100,000 cleanroom environment under ISO13485:2016 and ISO9001:2015 quality management systems
Sterilized by gamma irradiation SAL10-6 (ISO11137)
Racks are printed with lot number for quality traceability
Features:
Manufactured from clear polypropylene (PP)
Polypropylene (PP) filters protect samples and pipettors from contamination
DNase-free, RNase-free and non-pyrogenic
Manufactured in a Class 100,000 cleanroom environment under ISO13485:2016 and ISO9001:2015 quality management systems
Sterilized by gamma irradiation SAL10-6 (ISO11137)
Racks are printed with lot number for quality traceability
PRICE
$325.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Filter Tips |
| Autoclavable | No |
| Color | Natural |
| Non Pyrogenic | Yes |
| Packaging | Racked |
| Capacity | 1000µL L |
| Material | Filter Tips |
| Sterile | Yes |
| RNase/DNase Free | Yes |
| Volume Range | 1000µL |
| Package Quantity | 1920 |
| Manufacturers Part Number | 150935 |
| Brand | Globe Scientific |