Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chattanooga

Model # :WBB2203425

MPN #: 00-2025

Chattanooga® OptiFlex-K1™ Knee CPM with Classic Hand Control

Product Description
OptiFlex-K1™ - Simple, Durable, Reliable. Weighs just 23 lbs (10.4 kg), making it the lightest knee CPM on the market. Only 37 inches (94 cm) long. Wide low-profile, closed-base frame for stability. Faster motor speed. Single screw drive. Reversible footplate for shorter legs. ROM -10 to 120. On-board power supply. Patient lockout feature. Accommodates patients 4 ft to 6.6 ft (1.2 m - 2 m). Continuous Passive Motion is a postoperative procedure designed to aid in the recovery after joint surgery. After extensive joint surgery, if a patient fails to move their joint, the tissue around the joint will become stiff and scar tissue will form, resulting in a joint with limited range of motion, which often takes months of physical therapy to recover. OptiFlex-K1™ Knee CPM has interchangeable hand controls for maximum versatility.

PRICE
$3,855.55

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width14 in
Height9 in
Weight27 lbs

Product Details

TypeCPM
ColorGray
MaterialSteel
Package Quantity1
DescriptionOptiFlex-K1™ Knee CPM with Classic Hand Control
FeaturesClassic Hand Control
Manufacturers Part Number00-2025
BrandChattanooga

Warranty

Warranty1 yr