Guard Dog® 5 CH Cable Protector -Black Lid/Black Base
Write a Review
|
Questions & Answers (0)
Product Description
Guard Dog® Heavy Duty 5 Channel Cable Protectors are the easy way to protect valuable electrical cables and hose lines from damage while providing a method of safe crossing for constant vehicle and pedestrian traffic. Modular system with heavy duty Dog Bone connectors allows you to extend your system to any desired length. Channel size is 1.339" x 1.325". With hinged lid design, each cable/hose line can easily be separated in its own protective channel to ensure safety. Includes recessed carrying handle underneath and patented 5-bar tread surface for maximum traction. System is lightweight and easy to transport, setup, disassemble, and store. Ideal for use in amusement parks, entertainment venues, sporting events, and in most public, commercial, industrial, construction, and utility applications. (Black Lid with Black Base)
PRICE
$290.66
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 19-3/4 in |
| Height | 1-7/8 in |
Product Details
| Type | Lay In Cable Protector |
| Color | Black |
| Operating Temperature | -40°F to 120°F |
| Number of Channels | 5 |
| Capacity | 10,500 lbs/Tire |
| Material | Urethane |
| Package Quantity | 1 |
| Description | 5 Channel Cable Protector |
| Manufacturers Part Number | GD5X125-B/B |
| Brand | Checkers Industrial Products |