Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kemp USA

Model # :WBB3139985

MPN #: 10-115-RED-PRE

Kemp USA Premium Ultimate EMS Backpack, Red

Product Description
The Kemp USA Premium Ultimate EMS Backpack is made with 1680 Denier Nylon, the newly designed EMS Backpack is one of the most versatile and affordable EMS backpacks of this quality on the market. The bag features two large front pockets that measure 10" x 13" x 3" and a lower pocket that features elastic loops on the inside. The upper pocket comes with a zippered pouch on the outside. It also has two side pockets 19" x 7" x 4"; the one on the right comes with dividers and the pocket on the left comes with 4 standard size removable pouches, three large utility pouches, and one extra-large utility pouch. Includes two hook and loop straps to hold a D Tank Cylinder.

PRICE
$439.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width13 in
Height20 in
Weight10 lbs
Size13"L x 18"W x 20"H

Product Details

TypeEMS Bag
ColorRed
Number of Pockets4
Closure TypeZipper
MaterialNylon
DescriptionPremium Ultimate EMS Backpack
Package Quantity1
Manufacturers Part Number10-115-RED-PRE
BrandKemp USA