Optional Guard Rail Wire Mesh Bolt-On Kit 120"L
Write a Review
|
Questions & Answers (0)
Product Description
MODULAR SQUARE STEEL GUARD RAILS OPTIONAL WIRE MESH BOLT-ON KIT
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.
Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty 13-gauge 1-5/8" square tubular steel with high visibility yellow powder coat finish. Purchase Wire Mesh Bolt-On Kit to close large openings in guard rails while maintaining high visibility and security.
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.
Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty 13-gauge 1-5/8" square tubular steel with high visibility yellow powder coat finish. Purchase Wire Mesh Bolt-On Kit to close large openings in guard rails while maintaining high visibility and security.
PRICE
$178.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Weight | 43 lbs |
| Rail Diameter | 3/16 in |
| Expanded Height | 22 in |
Product Details
| Assembly Required | Yes |
| Type | Wire Mesh Kit |
| Color | Black |
| Mounting Location | Bolt-On |
| Material | Wire Mesh |
| Description | Wire Mesh and Bolt-on Kit |
| Manufacturers Part Number | WM-120 |
| Brand | Vestil |
Compliance & Certifications
| Certifications | OSHA 1926 & OSHA 1910 |