Features:
- Durable hammertone frame withstands plenty of use
- Comes with seat belt, anti-tippers and brake extenders for convenience
- Ships in hemi height
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 38 lbs |
| Seat Width | 18 in |
| Seat Depth | 16 in |
| Back Height | 17 in |
Product Details
| Type | Standard Wheelchair |
| Armrests | Adjustable Arms |
| Series | Guardian K2 |
| Manufacturers Part Number | K2186N42E1 |
| Brand | Medline |