Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2337493

MPN #: 513-7938-2400

DMI® Sloping Seat Mate™ Foam Coccyx Cushion, Navy

Product Description
Features & Benefits:
  • Make the seats in your home, office or car a more comforting, supportive place for your lower back and coccyx (tailbone)
  • This sloping foam seat cushion angles your spine correctly to help you avoid slouching
  • The 3 inch opening provides pressure relief for the coccyx and helps reduce stress on the lower back
  • Great for travel use or for taking to special events to cushion the hard stadium seats
  • Comes with a machine washable zippered cover with built in carry handle
Specifications:
  • Comes with a machine washable zippered cover with built in carry handle
  • Size: 18 x 14 x 1.5 to 3 inches
PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width14 in
Height1-1/2 to 3 in
SizeStandard

Product Details

TypeWheelchair Cushions
MaterialPolyurethane Foam
Cushion TypeFoam Cushion
Package Quantity1
DescriptionSloping Seat Mate Foam Coccyx Cushion
ColorNavy
Manufacturers Part Number513-7938-2400
BrandDMI