Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2337491

MPN #: 513-7944-2400

DMI® Dual Cut Foam Coccyx Seat Cushion, 16" x 18" x 3", Navy

Product Description
Features & Benefits:
  • This dual cut coccyx seat cushion combines unmatched comfort and firm, reliable support for those extended sitting periods
  • The unique dual cushion design relieves pressure in the lower back, tailbone and perineal areas
  • The cushion itself is cleverly cut down the middle, creating two foam regions to alleviate pressure when you are sitting
  • Made with firm and medium density foam that comfortably cushions your body in all of the right places
  • It will provide welcome relief from sitting in hard chairs
  • Ideal for anyone who must sit for prolonged periods
  • This versatile cushion is great for standard chairs, wheelchairs, office chairs, larger car seats, boats, RVs and much more!
Specifications:
  • Removable polyester/cotton cover is machine washable
  • Size: 16 x 18 x 3 inches
PRICE
$28.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width18 in
Height3 in
SizeStandard

Product Details

TypeWheelchair Cushions
MaterialFoam, Polyester/Cotton
Cushion TypeFoam Cushion
Package Quantity1
DescriptionDual Cut Foam Coccyx Seat Cushion
ColorNavy
Manufacturers Part Number513-7944-2400
BrandDMI