Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rotozip

Model # :WBB3137575

MPN #: GP8

RotoZip Guidepoint Drywall Zip® Bit, 1/8" Shank Dia., Pack of 8

Product Description
For controlled cuts in drywall. Guidepoint tip traces around outlet boxes and can lights. For use with all Spiral Saws.

Features:
  • Material - High Speed Steel
  • For controlled cuts in drywall
  • Guidepoint tip traces around outlet boxes and can lights
  • For use with RotoZip Spiral Saws
PRICE
$29.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8
Size1/8"

Product Details

For Use WithAll Spiral Saws
MaterialSteel
ColorGray
BrandRotozip