- Dimensions: 17mm x 47mm x 11.2mm x 16mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for single direction Axial (Thrust) Loads or combined Axial & Radial loads
- Maintenance Free - Low Friction
GX 17F Spherical Plain Thrust Bearing, Metric, High Capacity
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51.7 mm |
| Width | 51.7 mm |
| Depth | 51.7 mm |
| Height | 11.2 mm |
| Weight | 0.3 lbs |
| Outside Dimension (D) | 47Mm |
| Ball Diameter (dk) | 52Mm |
| Bore (D) | 17Mm in |
| Static Load | 220 N |
| Width (C) | 11.2Mm |
| Width (B) | 11.8Mm |
Product Details
| Dynamic Load (kN) | 110 |
| Series | GX Series |
| Common Interchanges | GE17AW |
| Manufacturers Part Number | GX 17F |
| Max Angle of Misalignment | 4 |
| Brand | Bearings Limited |