- Dimensions: 60mm x 150mm x 34mm x 45mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for single direction Axial (Thrust) Loads or combined Axial & Radial loads
- Maintenance Free - Low Friction
GX 60F Spherical Plain Thrust Bearing, Metric, High Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$519.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 165 mm |
| Width | 165 mm |
| Depth | 165 mm |
| Height | 34 mm |
| Weight | 10.2 lbs |
| Outside Dimension (D) | 150Mm |
| Ball Diameter (dk) | 160Mm |
| Bore (D) | 60Mm in |
| Static Load | 2800 N |
| Width (C) | 34Mm |
| Width (B) | 37Mm |
Product Details
| Dynamic Load (kN) | 1400 |
| Series | GX Series |
| Common Interchanges | GE60AW |
| Manufacturers Part Number | GX 60F |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |