- Dimensions: 4mm x 6.25mm x 1.935mm x 2.5mm (Wi)Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil hole in outer ring
- Suitable for Radial loads and single direction Axial (Thrust) load
GAZ 400SA Spherical Plain Thrust Bearing, Angular Contact, Inch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.88 mm |
| Width | 6.88 mm |
| Depth | 6.88 mm |
| Height | 2.5 mm |
| Weight | 10.5 lbs |
| Outside Dimension (D) | 6.25" |
| Ball Diameter (dk) | 5.75" |
| Bore (D) | 4 in |
| Static Load | 1545 N |
| Width (T) | 2.5" |
| Width (C) | 1.935" |
| Width (B) | 2.3" |
Product Details
| Dynamic Load (kN) | 515 |
| Series | F Series |
| Common Interchanges | B64SA, 40SBT64 |
| Manufacturers Part Number | GAZ 400SA |
| Max Angle of Misalignment | 4.5 |
| Brand | Bearings Limited |