- Dimensions: 25mm x 62mm x 16.7mm x 22.5mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for single direction Axial (Thrust) Loads or combined Axial & Radial loads
- Maintenance Free - Low Friction
GX 25F Spherical Plain Thrust Bearing, Metric, High Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68.2 mm |
| Width | 68.2 mm |
| Depth | 68.2 mm |
| Height | 16.7 mm |
| Weight | 0.9 lbs |
| Outside Dimension (D) | 62Mm |
| Ball Diameter (dk) | 68Mm |
| Bore (D) | 25Mm in |
| Static Load | 490 N |
| Width (C) | 16.7Mm |
| Width (B) | 16.5Mm |
Product Details
| Dynamic Load (kN) | 245 |
| Series | GX Series |
| Common Interchanges | GE25AW |
| Manufacturers Part Number | GX 25F |
| Max Angle of Misalignment | 5 |
| Brand | Bearings Limited |