- Dimensions: 45mm x 120mm x 25.5mm x 36.5mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for single direction Axial (Thrust) Loads or combined Axial & Radial loads
- Maintenance Free - Low Friction
GX 45F Spherical Plain Thrust Bearing, Metric, High Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 132 mm |
| Width | 132 mm |
| Depth | 132 mm |
| Height | 25.5 mm |
| Weight | 5 lbs |
| Outside Dimension (D) | 120Mm |
| Ball Diameter (dk) | 128Mm |
| Bore (D) | 45Mm in |
| Static Load | 1830 N |
| Width (C) | 25.5Mm |
| Width (B) | 31Mm |
Product Details
| Dynamic Load (kN) | 915 |
| Series | GX Series |
| Common Interchanges | GE45AW |
| Manufacturers Part Number | GX 45F |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |