Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB3178562

MPN #: 31011

Coast® Slayer Pro Red LED Rechargeable Flashlight, 1000 Lumens, Black

Product Description
Shine your way through anything. High-powered and highly portable, the rechargeable XP14R packs the versatile performance of Coast® Pure Beam®technology into an all-aluminum frame sizedjust rightfor the truck door, the work bench, or a backpack. Transition seamlessly between ultra view flood beam and Bulls-Eye™ spot beam with the one-handed control of Slide Focus®, responsive to the slightest adjustments. Set the beam how you like it using the Beam Lock®feature - simply twist the bezel until itstopsand your beam will hold in place. With five modes - medium, high, low, turbo, andMoonGlow™ - this flashlight is ready to tackle any challenge. On turbo, the XP14R peaks at 4,500 lumens with a beam distance of1377 feet, and onMoonGlow™ economy mode it can run continuously for100 hours. Recharge the included Zithion-X™ batteries inside or outside of the light via USB-C and monitor power status with the color-coded battery life indicator that illuminates inside the power switch. A USB-A power-out port creates a convenient power bank for other devices. The anti-roll tail cap doubles as lanyard loop so thatyou'realways confident your flashlight will stay where you want it. Constructed of top-grade materials and fit for the toughest work, the XP14R is rated IP54 dust-resistant and water-resistant and backed by the Coast® lifetime warranty.

Features:
  • Battery charges inside light - Coast® Zithion™ non-ported rechargeable batteries are built to charge from within your Coast® light using a Coast® charging system
  • Battery charging level indicator - Check the status of your batteries charge level with our built-in charge level indicator. (solid red) when charging, (solid green) when fully charged
  • Beam lock - Set the beam to stay how you like it. Coast® Beam Lock® technology makes our Slide Focus® system even more valuable, with the option to lock the beam in place on spot, flood, or anywhere in between. Twisting the head of the light to the left locks the beam in place, and twisting it back to the right releases the slide mechanism back into motion
  • Built-in USB-C port - With a built-in USB-C port, your battery can be charged using a USB-C cord. Some Coast® models can be charged both inside or outside the light
  • Dust proof - Take on any dirty work environment with this IP54 rated dust proof light
  • External device charging - Power any USB-enabled device. Select Coast® work lights feature a special external charging system that allows other devices to recharge directly from the work light's battery
  • Pro-Tek charging - charge directly from AC, DC, and USB. Flashlights and headlamps with Coast® PRO-TEK charging include a direct-connect port for powering back up
  • Rechargeable dual power - Each Coast® Rechargeable-dual power product comes with a ported Zithion-X™ rechargeable battery or a non-ported Zithion™ rechargeable battery and is compatible with either Coast® extreme performance alkaline batteries or other brand-name battery types, depending on the product. This provides you the cost savings of using rechargeable and the flexibility of reverting to alkaline
  • Water resistance - Don't worry about the weather. Coast® lights that have passed the IP54-level resistance tests are splash-resistant and built with durable materials that stand up to nature


PRICE
$85.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/16
Width1-1/8 in
Weight0.2 lbs

Product Details

Water RatingIP57
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours2
MaterialAluminum
Beam Distance10/36/80/110 m
Manufacturers Part Number31011
Light Modes4
Water ResistantYes
BrandCoast
Battery TypeRechargeable
TypeFlashlight
Mode TypesMoon Glow, Low, High, Turbo
ColorBlack
SeriesSlayer
StyleGeneral Purpose
RechargeableYes
Number of Batteries1
Max Lumens Range10 to 1000
Max Lumens1000
Package Quantity1
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/FL1