With Coast's commitment to quality, the PX100 Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable. The PX100 Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
Coast 21134 Model PX100 1AA Ultra Violet Slide Focus Flashlight
|
Questions & Answers (0)
Product Description
PRICE
$20.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.2 in |
| Weight | 2 oz lbs |
Product Details
| Battery Type | AA |
| Type | Flashlight |
| Mode Types | High |
| Water Rating | IPX4 |
| Color | Black |
| Intrinsically Safe | No |
| Batteries Included | Yes |
| Style | General Purpose |
| Rechargeable | No |
| Number of Batteries | 1 |
| Max Lumens Range | 300 to 499 |
| Max Lumens | 400 |
| Runtime Full Power Hours | 2.5 |
| Material | Steel/Plastic |
| Manufacturers Part Number | 21134 |
| Bulb Type | UV LED |
| Light Modes | 1 |
| Water Resistant | Yes |
| Brand | Coast |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | ANSI/FL1 |