- Will read temperatures in liquids, semi-solids and gases
- 3" to 7.75" probes easily reach into cuvettes, test tubes, flasks, beakers and more
- Blunt tip probe is ideal for veterinary practices, farm and ranch
- Surface probe is ideal for cooking, laboratories and hot plates (does not include probe cover)
- Features include minimum/maximum temperature readings, alarms, data hold, water resistant models and more
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized, CE marked Note : These electronic stem thermometers are not suitable for solids such as frozen items
H-B Calibrated Electronic Stainless Steel Stem Thermometer -50/200C (-58/392F) 127mm (5 in.) Probe
Write a Review
|
Questions & Answers (0)
Product Description
Choose from a variety of features in these digital stem thermometers that are suitable for field studies, wet lab applications, wash down areas, food testing and tanks.
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -50/200C (-58/392F) |
Product Details
| Manufacturers Part Number | B60900-1200 |
| Accuracy | ± 1C rom –20/120C; Otherwise ± 2C °F |
| Features | Max/Min, Data Hold |
| Calibration Points | 0, 100C |
| Brand | Bel-Art |