OdorStop® True HEPA Filter, 7-7/8"W x 7-1/8"H x 7-7/8"D
Write a Review
|
Questions & Answers (0)
Product Description
The OSAP5FIL is a replacement H13 HEPA filter for the OSAP5 and OSAP4 air purifiers. This filter may be black or white and is for black, silver, and white purifiers (filter cannot be seen when installed).
PRICE
$38.99
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-7/8 in |
| Depth | 7-1/8 in |
| Height | 7-7/8 in |
Product Details
| Type | HEPA Filter |
| Color | Black |
| Manufacturers Part Number | OSAP5FIL |
| For Use With | Air Purifier OSAP5 & OSAP4 |
| Filter Type | HEPA |
| Brand | OdorStop |