Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hospitality 1 Source

Model # :WBB3143357

MPN #: UCCRD5RR

Hospitality 1 Source Utility Cart w/ Black Carpet & 5" Semi-Pneumatic Wheels, Coastal Finish

Product Description
Coastal Hammertone Cart with 1.5" steel tubing, Rubber mat decking with black wrap around bumper, 5" semi-pneuamtic wheels, Ships unassembled in 1 carton. Easily transport luggage, bags and even boxes throughout your property.

Features:
  • 1.5" Steel Tubing: Durable 1.5" steel tubing ensures stability and durability
  • Great for Any Property: This cart works great in hotels, convention centers, schools and more!
  • Ships Unassembled: All contents ship in one box and is easy to assemble
  • Semi-Pneumatic Wheels: Durable 5" semi-pneumatic wheels ensure large load capacity


PRICE
$705.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width25 in
Height37 in
Weight Capacity600 lbs
Weight50 lbs
Wheel Diameter5 in
Diameter1-1/2 in

Product Details

Assembly RequiredYes
TypeUtility Cart
Bumper Color FamilyBlack
Wheel TypeSemi-Pneumatic
Carpeted Deck Color FamilyBlack
Upright MaterialSteel
FinishCoastal Finish
MaterialSteel
Manufacturers Part NumberUCCRD5RR
Number of Wheels4
BrandHospitality 1 Source

Warranty

Warranty1 yr