SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bel-Art H42056-1003 Dry-Keeper™ PVC Vertical Auto-Desiccator Cabinet, 2.0 Cu. Ft.

Bel-Art H42056-1003 Dry-Keeper™ PVC Vertical Auto-Desiccator Cabinet, 2.0 Cu. Ft.

Item #: WBB2140656

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,870.00

$311.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Bel-Art F42400-4031 Lab Companion Clear Polycarbonate Vacuum Desiccator Cabinet, 45 Liter

Bel-Art F42400-4031 Lab Companion Clear Polycarbonate Vacuum Desiccator Cabinet, 45 Liter

Bel-Art H42056-0001 Dry-Keeper™ PVC Vertical Desiccator Cabinet, 2.0 Cu. Ft.

Bel-Art H42056-0001 Dry-Keeper™ PVC Vertical Desiccator Cabinet, 2.0 Cu. Ft.

Bel-Art Space Saver Polycarbonate Vacuum Desiccator 420250000, 0.31 Cu. Ft., White Bottom, 1/PK

Bel-Art Space Saver Polycarbonate Vacuum Desiccator 420250000, 0.31 Cu. Ft., White Bottom, 1/PK

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 48x30 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Blue

Global Industrial™ 48x30 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Blue

Dandux Dividable Stackable Plastic Box 50P0110034 -  11"L x 8"W x 3-1/2"H, Gray

Dandux Dividable Stackable Plastic Box 50P0110034 - 11"L x 8"W x 3-1/2"H, Gray

Bel-Art Vacuum Aspirator Collection System 199170150, 1 Gallon Bottle with Pump, Blue, 1/PK

Bel-Art Vacuum Aspirator Collection System 199170150, 1 Gallon Bottle with Pump, Blue, 1/PK

Bel-Art H42056-1003 Dry-Keeper™ PVC Vertical Auto-Desiccator Cabinet, 2.0 Cu. Ft.

Durable desiccator cabinet has clear PVC panels and sleek black ABS accents, vertical profile, and movable shelves for adjustable dry storage configurations.

  • 120VAC (11 watt) electronic dehumidification system maintains relative humidity levels at 30 to 40%*; keeps dry air circulating throughout the cabinet
  • Permanent desiccant contained in the control unit
  • Red light indicates operation of the 4-1/2 hour absorption period; green light indicates operation of the 1/2 hour regeneration of the desiccant
  • Spacious 2 cu.ft. interior volume
  • Large, in-door digital hygrometer for easy visualization of rH%
  • Gasketed door opens to the right and closes with two latches for a tight seal
  • Three adjustable, removable, and perforated shelves facilitate full circulation of air
  • Shelf rails can be repositioned on any one of 15 steps set at 28mm intervals; additional shelves and rails sold separately
  • Interior opening measures 25 x 43cm (10 x 17")
  • Power transformer adaptor included
*Cabinet interior rH% levels can differ depending upon room temperature, room rH% and usage conditions.

Weights & Dimensions

  • Depth 15-1/2 in
  • Width 12-1/2 in
  • Height 24-1/2 in
  • Volume 2 Cu. Ft.

Product Details

  • Voltage 120 V
  • Description Dry-Keeper Vertical Auto-Desiccator Cabinet
  • Number of Shelves 3
  • Type Automated Desiccators
  • Package Quantity 1
  • Brand Bel-Art
  • Material PVC, ABS Plastic
  • Manufacturers Part Number H42056-1003
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Floor Signs - Safety Glasses Required

Floor Signs - Safety Glasses Required

Item #: 468109

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bel-Art H42056-1003 Dry-Keeper™ PVC Vertical Auto-Desiccator Cabinet, 2.0 Cu. Ft.

Bel-Art H42056-1003 Dry-Keeper™ PVC Vertical Auto-Desiccator Cabinet, 2.0 Cu. Ft.

Item #: WBB2140656

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant