Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3191443

MPN #: BAH12101410

Bahco® Half Round File, 14" Bastard Cut - Pkg Qty 5

Product Description
Features:
  • For filing concave and flat surfaces and large holes
  • Suitable for deburring work
  • Shape: Edges and surfaces tapered towards tip
  • Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
  • Double cut surfaces, uncut edges
  • Tapered shape for easier access into angles and corners
  • Industry pack unhandled


PRICE
$113.75  Sold in packages of 5 / $22.75 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14

Product Details

Manufacturers Part NumberBAH12101410
Cut TypeBastard
Package Quantity5
BrandBahco