Hamilton® Aluminum Hand Truck with 10" Ace-Tuf® Wheels
Write a Review
|
Questions & Answers (0)
Product Description
This Two Wheel Truck features lightweight aluminum construction. Features beveled steel nose and Ace-Tuf wheels with roller bearings and lube fittings. 48" high handle. .
PRICE
$479.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 48 in |
| Weight Capacity | 500 lbs |
| Weight | 20 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Type | General Purpose |
| Color | Gray |
| Wheel Type | (2) Rigid |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | HA71-10AT |
| Handle Style | Continuous Flow-Back |
| Brand | Hamilton |