Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB363523

MPN #: HA71-8AT

Hamilton® Aluminum Hand Truck with 8" Ace-Tuf® Wheels

Product Description
This Two Wheel Truck features lightweight aluminum construction. Features beveled steel nose and Ace-Tuf wheels with roller bearings and lube fittings. 48" high handle. .

PRICE
$455.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height48 in
Weight Capacity500 lbs
Weight20 lbs
Wheel Diameter8 in
Noseplate Width14 in
Noseplate Depth7-1/2 in

Product Details

TypeGeneral Purpose
ColorGray
Wheel Type(2) Rigid
Style2-Wheel
MaterialAluminum
Manufacturers Part NumberHA71-8AT
Handle StyleContinuous Flow-Back
BrandHamilton