Hamilton® Senior Convertible Aluminum Hand Truck
|
Questions & Answers (0)
Product Description
This Two Wheel Truck features lightweight aluminum construction. Features beveled steel nose and Pneumatic tires with roller bearings and lube fittings. 61-1/2" high handle.
PRICE
$855.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 500 lbs |
| Platform Truck Height | 46 in |
| Platform Truck Weight Capacity | 1000 lbs |
| Hand Truck Height Inches | 61-1/2 in |
| Noseplate Width | 14 in |
| Platform Truck Bed Length | 51-1/2 in |
| Platform Truck Bed Width | 14 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Type | Senior |
| Color | Gray |
| Wheel Type | Pneumatic |
| Material | Aluminum |
| Manufacturers Part Number | HA79-10PR |
| Brand | Hamilton |