Hamilton® Cush N Flex Forged Rigid Caster, 8" Super Flex Wheel, 500 lbs. Capacity, 9-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Hamilton® Cush-N-Flex Forged Rigid 8 x 2-1/2 Super-Flex Roller 500 Lb. Caster
This caster features the extra soft (60 durometer), solid rubber Super-Flex wheels. They resemble pneumatics in appearance, but being puncture proof eliminates any risk of flats. The extra-thick rubber tires are permanently vulcanized to cast aluminum hubs fitting with straight roller bearings to withstand rigorous industrial service.
This caster features the extra soft (60 durometer), solid rubber Super-Flex wheels. They resemble pneumatics in appearance, but being puncture proof eliminates any risk of flats. The extra-thick rubber tires are permanently vulcanized to cast aluminum hubs fitting with straight roller bearings to withstand rigorous industrial service.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 9-1/2 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 8 in |
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Wheel Material | Rubber |
| Type | Cush-N-Flex |
| Bearing Type | Roller |
| Brake Type | Side foot brake (-FB) |
| Caster Type | Rigid |
| Wheel Type | Super-Flex |
| Caster Rig Material | Zinc-Plated Forged Steel |
| Caster Index | Rigid Plate Casters |
| Manufacturers Part Number | R-8528-SU |
| Compatible Part/Model Number | W-8-SU-3/4 |
| Brand | Hamilton |