Hamilton® Extra HD Forged Rigid 10 x 3 Plastex Roller 2900 Lb. Caster
Write a Review
|
Questions & Answers (0)
Product Description
Hamilton® Extra HD Forged Rigid 10 x 3 Plastex Roller 2900 Lb. Caster
This Extra Heavy Duty Caster features superior performance, wide selection and reliable service. The integrally forged steel kingpin is guaranteed for life.
This Extra Heavy Duty Caster features superior performance, wide selection and reliable service. The integrally forged steel kingpin is guaranteed for life.
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 12-1/2 in |
| Weight Capacity | 2900 lbs |
| Wheel Diameter | 10 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 7-1/2 x 5-1/2 in |
| Bolt Spacing | 4-1/8 x 6-1/8 in |
Product Details
| Wheel Material | Plastic |
| Type | Extra Heavy Duty |
| Bearing Type | Roller |
| Brake Type | Side Foot brake (-FB) |
| Caster Type | Rigid |
| Wheel Type | Plastex |
| Caster Rig Material | Forged Steel |
| Caster Index | Rigid Plate Casters |
| Manufacturers Part Number | R-EHD-13PH |
| Compatible Part/Model Number | W-1030-P-1 |
| Brand | Hamilton |