Hamilton® Standard Cold Forged Swivel 4 x 2 Plastex Roller 800 Lb. Caster
Write a Review
|
Questions & Answers (0)
Product Description
Hamilton® Standard Cold Forged Swivel 4 x 2 Plastex Roller 800 Lb. Caster
This caster features a full 1/4" thick mounting plate, two separate hardened raceways, husky 2" wide legs, and a 5/8" spin-riveted kingpin. The lustrous zinc plated finish will help these long-lasting casters keep their good looks.
This caster features a full 1/4" thick mounting plate, two separate hardened raceways, husky 2" wide legs, and a 5/8" spin-riveted kingpin. The lustrous zinc plated finish will help these long-lasting casters keep their good looks.
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 5-5/8 in |
| Weight Capacity | 800 lbs |
| Wheel Diameter | 4 in |
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Wheel Material | Plastic |
| Type | Standard |
| Bearing Type | Roller |
| Brake Type | Side foot brake (-FB) |
| Caster Type | Swivel |
| Wheel Type | Plastex |
| Caster Rig Material | Cold Forged |
| Caster Index | Swivel Plate Casters |
| Manufacturers Part Number | S-524-P |
| Compatible Part/Model Number | W-420-P-3/4 |
| Swivel Radius | 1-5/8 in |
| Brand | Hamilton |