Hamilton® Hi-Lo Light Duty Swivel 5 x 1-3/8 Poly-Tech Ball 400 Lb. Caster
Write a Review
|
Questions & Answers (0)
Product Description
This caster is very popular for light industrial and institutional applications. The 1/2" kingpin and double-ball race construction assures long, trouble free life. Caster sports an attractive and durable zinc plated finish.
PRICE
$65.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/8 in |
| Height | 6-1/16 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 5 in |
| Mounting Bolt Hole Diameter | 5/16 in |
| Plate Size | 4-1/8 x 3-1/8 in |
| Bolt Spacing | 1-3/4 to 2-3/8 x 3 to 3-3/8 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Hi-Lo |
| Bearing Type | Ball |
| Brake Type | Contact brake (-CB) |
| Caster Type | Swivel |
| Wheel Type | Poly-Tech |
| Caster Rig Material | Light Duty |
| Caster Index | Swivel Plate Casters |
| Manufacturers Part Number | S-HL-5NF |
| Compatible Part/Model Number | W-513-NF-1/2 |
| Swivel Radius | 1-1/2 in |
| Brand | Hamilton |