Hamilton® Leader Light Duty Rigid 2-1/2 x 1 Metal Plain 200 Lb. Caster
Write a Review
|
Questions & Answers (0)
Product Description
This caster is the price leader of the Hamilton line. Nevertheless, you will find quality features like bright-zinc plated finish and hardware, with bolt and nut axles used exclusively. They are popularly used on dollies, laundry trucks, food containers and other light duty equipment.
PRICE
$14.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 3-1/4 in |
| Weight Capacity | 200 lbs |
| Wheel Diameter | 2-1/2 in |
| Mounting Bolt Hole Diameter | 5/16 in |
| Plate Size | 4-1/2 x 2-1/4 in |
| Bolt Spacing | 1-1/16 to 2-1/4 x 3-1/2 to4-1/2 in |
Product Details
| Wheel Material | Cast Iron |
| Type | Light Duty |
| Bearing Type | Plain |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Wheel Type | Metal |
| Caster Rig Material | Zinc Plated |
| Caster Index | Sanitation |
| Manufacturers Part Number | R-222-1/2-M |
| Compatible Part/Model Number | W-210-ML-5/16 |
| Brand | Hamilton |