Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB363532

MPN #: LE555-P

Hamilton® Lever Dolly LE555-P - 5'L Handle - Plastex Wheels - 3500 Lb. Capacity

Product Description
Made of heavy duty tapered steel noses and ash wood handles for long lasting durability. Offers heavy duty 6 x 3" tapered steel noses and select kiln dried ash handles. Provides 5" x 2" plastex wheels with roller bearings. Capacity is 3,500 lbs.

PRICE
$699.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Weight Capacity3500 lbs
Weight30 lbs
Wheel Diameter5 in
Handle Length5 in
Noseplate Width6 in
Noseplate Depth3 in

Product Details

Wheel MaterialPlastex
TypeWood Handle Lever Dollies
Wheel TypePlastex
MaterialSteel
Manufacturers Part NumberLE555-P
BrandHamilton