Fairbanks 42 x 42 Solid Deck Hardwood Dolly T-15-4242-5PH-FB W/CARPET with Full Carpet 1500 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Carpeted solid deck Poplar hardwood dollies are made of high quality materials for long lasting durability and dependability. Carpeted Deck provides load stability and abrasion resistance. Includes 5" Polyolefin rubber casters with footbrakes.
PRICE
$289.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 42 in |
| Weight Capacity | 1500 lbs |
| Weight | 62 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 42 in |
| Deck Length | 42 in |
| Deck Height | 8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Carpeted Hardwood Solid Deck Dolly |
| Deck Material | Wood |
| Color | Brown |
| Caster Type | (4) Swivel with Brakes |
| Material | Wood |
| Deck Type | Flush Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | T-15-4242-5PH-FB W/CARPET |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |