Hamilton® Lever Dolly LE556-M - 6'L Handle - Metal Wheels - 4200 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Made of heavy duty tapered steel noses and ash wood handles for long lasting durability. Offers heavy duty 6" x 3" tapered steel noses and select kiln dried ash handles. Provides 5" x 2" metal wheels with roller bearings. Capacity is 4,200 lbs.
PRICE
$739.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Weight Capacity | 4200 lbs |
| Weight | 37 lbs |
| Wheel Diameter | 5 in |
| Handle Length | 6 in |
| Noseplate Width | 3 in |
| Noseplate Depth | 3 in |
Product Details
| Wheel Material | Semi-Steel |
| Type | Wood Handle Lever Dollies |
| Wheel Type | Semi-Steel |
| Material | Steel |
| Manufacturers Part Number | LE556-M |
| Brand | Hamilton |