Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3136378

MPN #: 91-S4

UltraSite® Hamilton Slat Bench w/ Back, Surface Mount, 4'L, Black

Product Description
Our elite Hamilton Collection comes with a vertical or horizontal slat option in 2', 4', or 6' lengths. This versatile bench can be portable or surface mounted with a powder coated finish.

Features:
  • 2', 4', or 6' lengths
  • Fully welded bench with powder coated finish
  • Vertical or Horizontal Slats
  • Frame is a 1" x 1" square solid steel bar
  • Ships assembled for quick installation
  • Available with (91) and without back (92)
  • Portable and/or surface mount
  • Optional center arm (C) and no side arms (N)


PRICE
$2,589.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width24-3/16 in
Height35-13/16 in
Seat Length50 in
Seat Width24-3/16 in
Seat Height18 in

Product Details

Assembly RequiredNo
TypeBacked Bench
Frame Color FamilyBlack
ColorBlack
MaterialSteel Slat
Frame MaterialSteel
Arm TypeFixed Arms & Center Armrest
Manufacturers Part Number91-S4
Mounting StyleSurface
CollectionHamilton
BrandUltraSite

Warranty

Warranty5 Years