Hamilton® Steel Hand Truck with 10" Pneumatic Wheels 21 x 66
Write a Review
|
Questions & Answers (0)
Product Description
This Two Wheel Truck features solid bar steel curb skids, beveled nose edges, extra long stair skids. Features 10" x 4.10-4 Pneumatic tires. 48" high handle.
PRICE
$525.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Height | 65 in |
| Weight Capacity | 500 lbs |
| Weight | 30 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 15 in |
| Noseplate Depth | 9 in |
Product Details
| Type | Stair Climbing |
| Color | Yellow |
| Wheel Type | Pneumatic |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | HM53-K-10PR |
| Handle Style | Double |
| Brand | Hamilton |