Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB355532

MPN #: S-626-P

Hamilton® Vanguard Cold Forged Swivel 6 x 2 Plastex Roller 1200 Lb. Caster

Product Description
This is one of the highest rated cold forged casters on the market, rated for loads up to 1,500 lbs. The top plate matches a popular industry standard and sports a zinc-plated finish. Ideal for terminal carts, maintenance carts and platform trucks.

PRICE
$96.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height7-1/2 in
Weight Capacity1200 lbs
Wheel Diameter6 in
Mounting Bolt Hole Diameter1/2 in
Plate Size6-1/4 x 4-1/2 in
Bolt Spacing2-7/16 to 3-3/8 x 4-15/16 to 5-1/4 in

Product Details

Wheel MaterialPlastic
TypeVanguard
Bearing TypeRoller
Brake TypeContact brake (-CB)
Caster TypeSwivel
Wheel TypePlastex
Caster Rig MaterialCold Forged
Caster IndexSwivel Plate Casters
Manufacturers Part NumberS-626-P
Compatible Part/Model NumberW-620-P-3/4
Swivel Radius1-1/2 in
BrandHamilton