VersaCart ® Hand Basket Stand and Sign for 26 Liter Shopping Basket
|
Questions & Answers (0)
Product Description
Great for retail and shopping environments. Hand Basket Stand allows easy storage of 26 Liter Baskets (sold separately) to create a convenient pick-up and drop-off station in stores. Hand Basket Stand with Sign includes a white sign with black text that states "Use A Basket For Easy Shopping" Made of steel wire for strength.
PRICE
$39.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 13 in |
| Height | 51 in |
Product Details
| Assembly Required | No |
| Style | 26 Liter Basket Stand w/Sign |
| Material | Metal |
| Color | Gray |
| Manufacturers Part Number | 206-26-RS-BLK |
| Accessory Type | Stand |
| Stack and/or Nest | Stack |
| For Use With | 26 Liter Hand Baskets |
| Brand | VersaCart |