Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoist Trolleys

Beam trolleys transport items and equipment efficiently along overhead beams. Constructed of heavy duty materials like steel, they are made to be durable and support large loads with high weight capacities. Different head room and beam width amounts available allow the beam trolleys to be used in many industrial or warehouse settings.
165 Results
Push Trolleys

Push Trolleys

CompareImageBrandWeight CapacityHead RoomBeam WidthWheel DiameterModel #Price
Global Industrial™I Beam Trolley 6,000 Pound Capacity
Global Industrial
6000 lbs
8-1/2 in
3 to 8 in
4-1/4 on Track (Inside); 5-1/2 Outside in
Ships Same Day
WB241649
$415.95
Global Industrial™I Beam Trolley 4,000 Pound Capacity
Global Industrial
4000 lbs
6-9/10 in
3 to 6-1/2 in
3-1/2 on Track (Inside); 4-3/4 Outside in
Ships Same Day
WB241648
$229.95
Global Industrial™I Beam Trolley 1,000 Pound Capacity
Global Industrial
1000 lbs
5-1/10 in
2-1/2 to 5-1/2 in
2-1/4 on Track (Inside); 3.2 Outside in
Ships Same Day
WB241646
$109.95
Global Industrial™I Beam Trolley 2,000 Pound Capacity
Global Industrial
2000 lbs
5-4/5 in
2-1/2 to 5-1/2 in
2.9 on Track (Inside); 4 Outside in
Ships Same Day
WB241647
$255.95
Global Industrial™I Beam Trolley 10,000 Pound Capacity
Global Industrial
10000 lbs
10-3/16 in
3-1/2 to 8 in
4-3/4 on Track (Inside); 6 Outside in
Ships Same Day
WB241650
$475.95
CM HTP Trolley, 2 Ton, Plain/Push
CM
4000 lbs
3-7/8 in
2-3/5 to 8-2/3 in
3.15 in
WBB3071967$445.95
OZ Lifting OZ2PBT Push Beam Trolley 2 Ton Capacity
OZ Lifting Products
4000 lbs
6-1/3 in
3-1/2 to 8 in
5 in
Ships Same Day
WBB1583486
$229.95
CM Universal Plain Trolley - 4000 Lbs. Capacity, Plain
CM
4000 lbs
5-1/8 in
2-1/3 to 8-3/5 in
3.15 in
WBB1121598$345.95
CM HTP Trolley, 2 Ton, Plain/Push, Wide Flange Width
CM
4000 lbs
4-1/2 in
6-2/7 to 11-5/6 in
3.15 in
WBB3071976$499.00
Standard Eye Adjustable Manual Trolley E-MT-4 4000 Lb. Capacity
Vestil
4000 lbs
3 in
2-1/4 to 8-5/8 in
-
WB984995as low as

$239.95

Save $23.00 (9%)
Showing 1-10 of 81 results
Stainless Steel Trolleys

Stainless Steel Trolleys

Geared Trolleys

Geared Trolleys

Showing 1-10 of 29 results
Festoon Trolleys

Festoon Trolleys

Powered Trolleys

Powered Trolleys

Spark Resistant Trolleys

Spark Resistant Trolleys

Trolley Replacement Parts

Trolley Replacement Parts
Heavy-duty replacement parts contribute to the longevity of electric trolleys, facilitating smooth and continuous operation. Options include components essential for the repair and maintenance of trolleys, such as mount assemblies, bumper kits, contactors, transformers, and more.
Showing 1-10 of 20 results

Trolleys up to 3,000 lb Capacity

Trolleys up to 3,000 lb Capacity
Trolleys with up to 3,000 lb capacity facilitate movement and transport of heavy loads within industrial, manufacturing, and warehouse environments. The trolleys are ideal for handling and moving loads around, especially in confined or elevated spaces where traditional forklifts are impractical. They are designed to be compatible with various hoists, cranes, and more.

Trolleys 3,001 to 6,600 lb Capacity

Trolleys 3,001 to 6,600 lb Capacity
Beam trolleys are designed to safely and efficiently transport heavy loads throughout a job site. These manual trolleys are easy to install, have a wide range of widths and can accommodate various beam types. Most models can be used on straight or curved tracks and support loads ranging from 3,001 to 6000 lbs. These heavy duty trolleys are ideal for a variety of factory and warehouse settings.

Trolleys 8,000 lb and Up Capacity

Trolleys 8,000 lb and Up Capacity
Manual beam trolleys are designed to safely and efficiently transport loads of 8,000 lbs and up throughout job sites. Beam trolleys are easy to install and are adjustable to fit a range of beam styles and sizes. Built for lasting durability, heavy duty trolleys have a lightweight construction. Ideal for a variety of warehouse or factory settings.