Features and Benefits:
- Comes standard with basket, tray and pouch
- Basket conveniently folds for easy storage
- Comes with frame folded and compact; Pull lightweight aluminum trombone-style frame to lock in place and secure with lock knob
- 7.5" casters for indoor or outdoor use
- Handles easily adjust in height with self-threading knob
- Special loop lock made of internal aluminum casting operates easily and ensures safety
- Easy, one-hand folding
- Actual Product Weight: 11 lbs
- Casters: 7.5"
- Handle Height (Max): 36.5"
- Handle Height (Min): 32"
- Number of Wheels: 3
- Overall Product Height: 32"
- Overall Product Length: 24"
- Overall Product Width: 25"
- Primary Product Color: Flame Red
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Warranty: Limited Lifetime