Drive Medical Bath Bench RTL12505, With Back & Arms
Write a Review
|
Questions & Answers (0)
Product Description
The new Drive Medical Premium Series Bath Bench with Back and Arms is designed for individuals who require additional safety measures with balance in the bath or shower. The seat fits all shapes and sizes and the lightweight design has large stable legs with soft non-slip feet, ensuring user safety. This bath bench has tool free height adjustment and tool free back, leg and arm removal as well. Outside Leg Width: 17"; Outside Leg Depth: 14"; Seat Dimension: 21.25"D x 21"W x 16"-20.5"H; Product Weight: 9 lbs.; Weight Limit: 350 lbs.
PRICE
$78.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 350 lbs |
| Seat Width | 21-3/4 in |
| Seat Depth | 16-1/2 in |
| Seat Height | 16 - 20-1/2 in |
| Outside Legs Depth | 15-1/2" |
| Size | Standard |
| Outside Legs Width | 17" |
Product Details
| Type | Bath Seat |
| Armrests | Yes |
| Color | White |
| Allergy | Latex Free |
| Style | Backless |
| Material | Plastic |
| Description | Bath Bench with Back and Arms |
| Package Quantity | 1 |
| Manufacturers Part Number | RTL12505 |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |