Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Action Pump

Model # :WBB623115

MPN #: P490

Action Pump Polypropylene Lever Drum Pump P490 with Adjustable Flow Rate 8, 10 or 12 oz.

Product Description
Action Pump Polypropylene Lever Drum Pump P490 with Adjustable Flow Rate 8, 10 or 12 oz.

Features

  • Polypropylene lever action pump is self-priming.
  • Adjustable flow rate dispenses 8, 10 or 12 oz per stroke.
  • Ideal for use in tight places or cabinets.
  • Fits in 15, 30 or 55 gallon drums.
  • Wetted materials: Polypropylene, Steel & Viton.
  • Comes with a 1-1/2" and 2" NPT adapter, and a 3 piece suction tube is included.
CLEARANCE PRICE
$23.50

was $38.95
Save $15.45 (40%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width3 in
Height6 in
Weight3 lbs
Suction Tube Dimension36 in
Thread1-/1/2 & 2 NPT (Male) in
Discharge Spout Diameter0.9 in
Diameter1-1/2 in

Product Details

Assembly RequiredYes
PowerManual
TypeLever
Body MaterialPolypropylene
Stroke/Gpm/RevolutionStroke
Temperature Range40 to 140 °F
StyleFits 15, 30 & 55 Gal. Drums
MaterialPolypropylene
Wetted MaterialPolypropylene, Steel & Viton
Manufacturers Part NumberP490
Pump TypeLever
Dispensing Rate8, 10 or 12 oz. per Stroke
Dispensing Rate Per Stroke16 to 40 Oz. Per Stroke
Product TypePump
BrandAction Pump