Hand upholstery tool for furniture.
Clarke Hand Upholstery Tool, Accessory for EX40 - 56220070
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13.6 in |
| Depth | 4.2 in |
| Height | 4.1 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Package Quantity | 1 |
| Description | Hand Upholstery Tool |
| Color | Silver |
| Manufacturers Part Number | 56220070 |
| For Use With | EX40 |
| Brand | Clarke |