Fitted as standard on Hughes safety showers, this high performance shower nozzle is designed to maximize performance and effectiveness resulting in the perfect, ANSI compliant spray pattern.
The swirler plate generates a controlled spin to the water stream through four angled openings. A hole in the center controls the velocity and flow of water through the nozzle, resulting in an ANSI compliant spray pattern. The funnelled outlet mixes the water and removes any cavitation.
Features:
- Removable, self-draining 1-in NPT nozzle
- Constructed from a durable nylon material
- For retrofit onto any installed safety shower system with 1-inch pipe threads
- Shower Head Diameter: 2"W x 2"D x 3"H