Martin Yale® Handheld Letter Opener, 1624
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight machine opens an envelope in seconds. Automatically activates when envelope is inserted. Blades are fully enclosed to protect fingers. Ergonomically designed to conform to the hand. Ideal for the home office and mobile office. Requires 4 AA batteries (not included).
PRICE
$40.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 2-3/8 in |
| Height | 1-3/4 in |
| Sheet Size | Standard Envelopes |
Product Details
| Type | Envelope Openers |
| Color | Black |
| Material | Plastic, Metal |
| Description | Handheld Letter Opener |
| Manufacturers Part Number | 1624 |
| Sheet Capacity | 1 Letter |
| Brand | Martin Yale |
| Speed | Varies rpm |
Warranty
| Warranty | 1 yr |