Formax® Rotary Paper Perforator & Creaser, 7080 Sheets/Hour
Write a Review
|
Questions & Answers (0)
Product Description
The FD 95 Rotary Perforator/Creaser is designed for precision finishing of printed sheets up to 13-13/16" wide x 19" long. Its three-tire friction feeding system ensures reliable operation, processing up to 7,080 sheets per hour while creating up to five parallel perforations and/or creases in a single pass. With variable speed control, the FD 95 accommodates different paper weights up to 180gsm, perforating and creasing automatically while neatly stacking finished sheets on the telescoping outfeed table. The standard setup includes two perforating wheels, one creasing wheel, and paper guides. Ideal for small print shops, on-demand services, and in-plant finishing, the FD 95 is perfect for postcards, invitations, tear-offs, brochures, billing statements, and more.
PRICE
$3,279.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 43 in |
| Height | 15 in |
| Weight | 41 lbs |
| Paper Size | 5 x 2-1/2 to 13-13/16 x 19 |
Product Details
| Type | Paper Creasers & Perforators |
| Color | Gray |
| Voltage | 110 V |
| Material | Metal |
| Description | Rotary Perforator & Creaser |
| Manufacturers Part Number | FD95 |
| Sheet Capacity | 1.18" Stack Height |
| Brand | Formax |
| Speed | 7080 ft/min |
Warranty
| Warranty | 90 |